Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB798768

Nexel® 4 Shelf, Zinc Chromate Wire Shelving-In-A-Box, 36"W x 18"D x 74"H

Product Description
✓ 4-Tier Zinc Chromate Shelving shipped in one box
✓ 600 lbs. capacity of evenly distributed weight
✓ Easy tool-free shelf adjustment at 1" increments

The Nexel® Zinc Chromate, 4-Tier, Shelving-In-A-Box offers convenient and reliable shelving that's all packaged in one box. Use our Zinc Chromate Shelving Unit for dry storage rooms, stock rooms, and similar indoor storage settings in need of zinc-chromate shelving. The unique baked-on process bonds a Zinc Chromate finish directly to the steel's surface resulting in an attractive, rugged, and affordable shelving unit that is built to support items with a heavy base such as bulk cases of cans or bottles. This wire shelving is NSF approved for dry use.

The wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Easy assembly.

  • Includes 4 split posts with leveling feet, 4 wire shelves and plastic snap-on sleeves.
  • PRICE
    $119.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth18 in
    Height74 in

    Product Details

    Assembly RequiredYes
    TypeShelving In A Box
    Shelf TypeFlat Wire
    Shelf Capacity600 lbs
    ColorSilver
    ApplicationDry
    FinishZinc Chromate
    Number of Shelves4
    MaterialSteel
    Manufacturers Part NumberVP18367ZC
    Unit TypeStandard
    BrandNexel

    Warranty

    Warranty1 Year Limited

    Compliance & Certifications

    CertificationsNSF