Nexel
Model # :WB670183
Nexel® Cleaning Chemical Storage Stand
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for storing cleaning chemical concentrates in 5 gallon or smaller containers during operation of Global Industrial Compact Chemical Dispensers. Shelves can also be used for additional chemicals, spray bottles, buckets, cleaning wipes and other cleaning supplies. The easy-to-assemble Cleaning Chemical Storage Stand features 3 adjustable height chrome wire shelves that can support up to 300lbs per shelf. The wire construction promotes air circulation and prevents dust build-up. Meets the standards of the National Sanitation Foundation.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 34 in |
Product Details
| Assembly Required | Yes |
| Number of Shelves | 3 |
| Material | Steel |
| Package Quantity | 1 Stand |
| Description | Cleaning Chemical Storage Stand |
| Color | Silver |
| Manufacturers Part Number | 670183 |
| Brand | Nexel |