Big D Chemical Dispensing Pump - 705
Write a Review
|
Questions & Answers (0)
Product Description
Big D Enzym D Pump
The Big D #705 Enzyme Pump automatically feeds chemicals into drains and grease traps to break up grease and detergent buildup and eliminate odors. Operates on 12VDC plug in transformer. Up to 8 independent dispensing events can be programmed each day. All programming is done by use of a set of switches that determine the various times and amount of chemical to be dispensed. Applications include restaurants, supermarkets, foodprocessing plants, car washes and water treatment.
The Big D #705 Enzyme Pump automatically feeds chemicals into drains and grease traps to break up grease and detergent buildup and eliminate odors. Operates on 12VDC plug in transformer. Up to 8 independent dispensing events can be programmed each day. All programming is done by use of a set of switches that determine the various times and amount of chemical to be dispensed. Applications include restaurants, supermarkets, foodprocessing plants, car washes and water treatment.
PRICE
$465.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 705 |
| Package Quantity | 1 Pump |
| Description | Chemical Dispensing Pump |
| Brand | Big D Industries |