+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
Nexel® Poly-Z-Brite® Wire Shelving Add-On 48"W x 24"D x 63"H
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Z-Brite® is a durable finish that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Features:
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Z-Brite® is a durable finish that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Features:
- Reinforced shelves with welded surface ribs for added strength
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
- Shelves easily adjust without tools at 1" increments
- NEXGuard® anti-microbial agent
- NSF approved for wet or dry use
- Limited fifteen year warranty against rust and corrosion
Weights & Dimensions
- Depth 24 in
- Width 48 in
- Height 63 in
Product Details
- Add On Type Add-On
- Assembly Required Unassembled
- Number of Shelves 4
- For Use With Wet/Dry
- Wire Shelving Product Type Add-On Units
- Brand Nexel
- Warranty 15 Year Limited
- Material Steel
- Finish Poly-Z-Brite®
- Manufacturers Part Number 189320
- Shelf Capacity 800 lbs
- Color Family Clear
⚌
-
Snap on sleeves easily attach to post to support shelf.
-
Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
-
Leveling feet screw in and out to keep shelf units level on uneven surfaces.
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Replacement Parts

Nexel® Poly-Z-Brite® Wire Shelving Add-On 48"W x 24"D x 63"H
$218.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts