Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3249349

Nexel® Security Unit, Poly-Green, 1 Quick Adjust Shelf, 48"W x 24"D x 66"H, Unassembled

Product Description
✓ Poly-Green® epoxy coating over zinc-chromate electroplating with anti-microbial finish
✓ Quick-adjust shelf provides versatile storage for equipment & inventory

✓ Strong wire mesh paired with a secure lockable door provides visibility & security

The 48"W x 24"D x 66"H Nexel® Poly-Green® Security Cage provides a safer, more secure solution for storing valuable equipment and inventory in your warehouse. It comes equipped with an adjustable wire shelf to accommodate objects of various sizes and adapt to changing workflow needs. Constructed from high-quality steel, it features a green epoxy powder coat finish over zinc-chromate electroplating with NEXGard®, an antimicrobial agent that inhibits moisture, chemicals, bacteria, mold, and mildew. Its corrosion-resistant finish makes it perfect for use in wet or dry environments, while the open design with 2" square grid mesh promotes visibility, minimizes dust accumulation, and enhances air & light circulation. Ideal for industrial or commercial settings, this versatile security cage assembles easily and includes a set of lockable double doors, side and back panels, four posts, shelf clips, and adjustable leveling feet. Limited 15-Year Warranty.

  • Double doors open a full 270°
  • Open design minimizes dust buildup & promotes air, light, and sprinkler penetration
  • NSF-approved for wet or dry use
  • Epoxy finish is rust- and corrosion-resistant
  • PRICE
    $629.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth24 in
    Height66 in
    Inside Width46
    Inside Depth22
    Inside Height60
    Gauge16

    Product Details

    Assembly RequiredYes
    Shelf Capacity800 lbs
    Number of Adjustable Shelves1
    ColorGreen
    Tier TypeSingle Tier
    StyleWire Mesh Cage
    Number of Doors2
    MaterialSteel
    Construction TypeUnassembled
    Manufacturers Part NumberSU2448G1
    BrandNexel

    Warranty

    Warranty15 Year Limited

    Compliance & Certifications

    CertificationsNSF