Nexel
Model # :WBB1137058GZ
Nexel® Poly-Green® Additional Wire Shelf Level For Adjustable Wall Mount Wire Shelving 30"W x 14"D
Write a Review
|
Questions & Answers (0)
Product Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. The Additional Level includes one wire shelf and one pair of post-mounted shelf brackets, allowing you to expand and customize your Starter Unit with added shelving as needed. Poly-Green® designed with a powder coated green epoxy finish that handles temperature and moisture extremes well.
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 14 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Flat Wire |
| Color | Green |
| Application | Wet/Dry |
| For Use With | Wet/Dry |
| Style | Adjustable |
| Finish | Poly-Green® |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Unit Type | Wall Mount |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |
Compliance & Certifications
| Certifications | NSF |
| NSF Certified | Yes |