Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3234808

Nexel®, 2 Shelf, Shelf Cart, Poly-Green, 36"W x 18"D x 40"H, Poly Casters, 4 Swivel

Product Description
Nexel® Shelf Carts open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5" polyurethane stem casters. 1200 lb load capacity. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen warranty against rust and corrosion.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 2 shelves, 4 posts, and 4 polyurethane swivel casters
  • Shelves easily adjust without tools at 1" increments
  • NEXGard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen year warranty against rust and corrosion


PRICE
$125.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height40 in
Weight Capacity1200 lbs

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeWire Shelf Cart
Shelf TypeFlat Wire
ApplicationWet/Dry
Caster Type(4) Swivel
Wheel TypeSolid
StyleShelf Cart
FinishPoly-Green
Number of Shelves2
BrandNexel

Warranty

Warranty15 Year Limited

Compliance & Certifications

CertificationsNSF