Imperial self-stick carpet tiles from Foss are extremely durable, making them perfect for commercial and residential applications such as a walk off mat at entrances, carpeting garages or anywhere you need a heavy-duty floor. These peel-and-stick tiles can be arranged to suit your space and even cut to fit and install in minutes over most surfaces, including concrete, tile, and low-pile carpet. With strong adhesive backing that doesn't lift or shift and incredibly resilient construction, these eco-friendly, high-performance tiles are engineered to deliver year-round comfort, safety, and remarkable durability indoors and out. 100% PET fiber construction is solution-dyed so carpet color is locked in while stains are locked out
Foss Floors Imperial Peel & Stick Carpet Tile, 24"L X 24"W, 1/4"H, Mahogany - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$999.50 Sold in packages of 10 / $99.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 24 |
| Thickness | 1/4 in |
| Density | 6092 lbs/ft³ |
Product Details
| Material | Polyester |
| Installation | Peel and Stick |
| Package Quantity | 10 |
| Color | Brown |
| Manufacturers Part Number | 7GEHD59010PK |
| Backing Material | Unbacked Adhesive |
| Pattern | Hobnail |
| Brand | Foss Floors |