- Removes scale, slime and deposits from ice machines to ensure clean, cold and taste free ice.
- Meets Manitowoc Spec GES-6
- USDA Authorized
- Safe on nickel or tin plated evaporators
- Food grade acid cleaner
- Fast and effective
ComStar® 16 Oz. Nickel Safe Ice Machine Cleaner, USDA & Manitowoc GES-6 Approved - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$144.00 Sold in packages of 12 / $12.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 8 in |
| Weight | 13 lbs |
Product Details
| Capacity | 16 oz |
| Package Quantity | 12 |
| Description | Ice Machine Cleaner |
| Manufacturers Part Number | 90-356 |
| Brand | ComStar |