Nyco Ice Machine Cleaner, 16 Ounces 6/Case - NL038-616
Write a Review
|
Questions & Answers (0)
Product Description
Highly concentrated, nickel-safe cleaner removes hard water scale, sediment, and mineral buildup on commercial ice machines. Nonfuming.
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11.8 lbs |
Product Details
| Capacity | 16 oz |
| Size Type | Pint |
| Package Quantity | 6 |
| Description | Ice Machine Cleaner |
| Color | Clear |
| Manufacturers Part Number | NL038-616 |
| Brand | Nyco |