Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NightStick

Model # :WBB1309548

MPN #: XPP-5410G

Nightstick Intrinsically Safe Penlight - 2 AAA - Green - UL913 / ATEX

Product Description
This non-rechargeable penlight is cETLus listed Intrinsically Safe for use in Class I, II, III, Division I, Groups A-G hazardous workplace environments. It is ultra-compact and super slim with a powerful light output designed to illuminate very tight spaces. The tail-cap switch provides momentary or constant-on functionality. Power comes from 2 AAA premium batteries (included).

Features:
  • cETLus listed intrinsically safe for use in Class I, II, III, Div I, Groups A-G hazardous workplace environments
  • CREE® LED technology - 50,000 + hours LED life
  • Momentary or constant-on flashlight
  • Sharp focused beam for illuminating tight spaces
  • Engineered polymer housing
  • Non-slip grip
  • Single body switch
  • Waterproof
  • Impact & chemical resistant
  • Built-in pocket/belt clip
  • Powered by 2 AAA batteries (included)
PRICE
$29.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.8 in
Weight1.9 oz lbs

Product Details

Battery TypeAAA
TypeFlashlight
Mode Types"Momentary, Constant-on"
Water RatingIP67
ColorYellow
Intrinsically SafeYes
Batteries IncludedYes
StyleSafety Approved
RechargeableNo
Number of Batteries2
Max Lumens Range1 to 49
Max Lumens30
Runtime Full Power Hours18
MaterialPlastic
Beam Distance40 m
Manufacturers Part NumberXPP-5410G
Bulb TypeLED
Light Modes2
Water ResistantYes
BrandNightStick

Warranty

WarrantyLifetime

Compliance & Certifications

Certifications"CE, cETLus, ATEX, IECEx, INMETRO, MSHA"