Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NightStick

Model # :WBB1980066

MPN #: XPP-5422GM

Nightstick Intrinsically Safe Dual-Light Flashlight w/Magnets - 3 AA (not included) - Green - UL913

Product Description
This non-rechargeable Dual-Light™ Flashlight is cETLus, ATEX, IECEx and MSHA listed Intrinsically Safe Permissible. It uses as CREE® LED rated at 120 lumens that works in conjunction with a high-efficiency deep parabolic reflector to create a usable flashlight beam rated at 170 meters. A 120 lumens unfocused floodlight is integrated into the housing which is perfect for close-up illumination. Additionally both the flashlight and the floodlight can be turned on at the same time for maximum versatility. The dual body switches provide momentary or constant-on functionality for the flashlight and on/off functionality for the floodlight. Additionally, the integrated magnets located in the base of the handle and the pocket clip, provide for almost limitless hands-free usage. Power comes from 3 AA premium batteries (not included).

Features:
  • cETLus, ATEX, IECEx and MSHA listed Intrinsically Safe Permissible
  • Flashlight - Floodlight - Dual-Light™
  • CREE® LED technology - 50,000 + hours LED life
  • Momentary or constant-on flashlight
  • Sharp focused flashlight beam for distance illumination
  • Unfocused wide-beam floodlight for close-up illumination
  • Dual-light (flashlight & floodlight at same time) for maximum versatility
  • Powerful integrated magnets built into the base and pocket clip for multiple hands-free options
  • Engineered polymer housing
  • Non-slip grip
  • Dual body switches
  • Waterproof
  • Impact & chemical resistant
  • Built-in pocket/belt clip
  • Includes removable lanyard
  • Requires 3 AA batteries
PRICE
$39.95

Min. purchase quantity is 4
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/16 in
Weight6.9 oz lbs

Product Details

Water RatingIP67
Intrinsically SafeYes
Batteries IncludedNo
Runtime Full Power Hours4.5
MaterialPlastic
Beam Distance170 m
Manufacturers Part NumberXPP-5422GM
Light Modes3
Water ResistantYes
BrandNightStick
Battery TypeAA
TypeFlashlight
Mode Types"Momentary, Constant-on Flashlight, Floodlight"
ColorYellow
SeriesDual-Light™
StyleSafety Approved
RechargeableNo
Number of Batteries3
Max Lumens Range100 to 199
Max Lumens120
Bulb TypeLED

Warranty

WarrantyLifetime

Compliance & Certifications

Certifications"CE, cETLus, ATEX, IECEx, INMETRO, MSHA"