Nightstick Intrinsically Safe Flashlight - 3 AA (not included) - Green - UL913 / ATEX - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
This Flashlight is cETLus, ATEX, IECEx, and INMETRO-certified Intrinsically Safe for use in both above and below ground hazardous locations where explosive gases and dust may be present. The XPP-5418GX uses a LED rated at 200 lumens that works in conjunction with a high-efficiency deep parabolic reflector to create a usable flashlight beam rated at 143 meters. The tail switch provides momentary or constant-on functionality. Meets the requirements of NFPA-1971-8.6 (2013). Power comes from 3 AA premium batteries (not included).
PRICE
$159.80 Sold in packages of 4 / $39.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 |
| Width | 5-29/32 in |
Product Details
| Battery Type | AA |
| Type | Flashlight |
| Max Lumens | 200 |
| Package Quantity | 4 |
| Color | Green |
| Beam Distance | 143 m |
| Manufacturers Part Number | XPP-5418GX |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |