Nightstick Intrinsically Safe Dual-Light Flashlight w/Magnets - Li-Ion - Green - UL913 / ATEX - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The XPR-5522GMX Rechargeable Dual-Light Flashlight w/Dual Magnets is cETLus, ATEX, IECEx and MSHA listed Intrinsically Safe Permissible for use in both above and below ground hazardous locations where explosive gases and dusts may be present. It uses an LED rated at 240 lumens that works in conjunction with a high-efficiency deep parabolic reflector to create a usable flashlight beam rated at 150 meters. A 175 lumens unfocused floodlight is integrated into the housing which is perfect for close-up illumination. Additionally both the flashlight and the floodlight can be turned on at the same time for maximum versatility. The dual body switches provide momentary or constant-on functionality for the flashlight and on/off functionality for the floodlight. Integrated magnets are located in the base of the handle and the pocket clip, provide for almost limitless hands-free usage. The XPR-5522GMX is powered by an integrated Lithium-ion rechargeable battery.
PRICE
$199.90 Sold in packages of 2 / $99.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 |
| Width | 5-1/8 in |
Product Details
| Battery Type | Rechargeable Lithium-Ion |
| Type | Flashlight |
| Max Lumens | 240 |
| Package Quantity | 2 |
| Color | Green |
| Beam Distance | 150 m |
| Manufacturers Part Number | XPR-5522GMX |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |