Flowtron® NightGuard - 30W Portable - FC4900
Write a Review
|
Questions & Answers (0)
Product Description
Portable, effective, sanitary. Flowtron's silent indoor fly control devices incorporate the latest in adhesive board design ensuring a clean, no-escape capture of flies and other light-sensitive flying insect pests. Insects are attracted to the device by ultraviolet blacklight and special Flowtron Fly Lure and are captured as they come in contact with our out-of-sight, no-escape adhesive board. Flowtron's designs are ideally suited to complement any decor and are designed for use particularly in restaurants, food processing plants, take-out food locations, supermarket meat and deli areas, hospitals, barns, stables...or wherever flies are a threat to health and sanitation codes, and where the use of toxic chemicals is dangerous, undesirable or banned. Effective, sanitary fly and flying insect control. Replaceable no-escape adhesive board. Portable, free standing unit; may be wall mounted. Use on counter-top, shelves, or other work areas. White steel enclosure. Includes FREE fly lure (pheromone). Lure increases effectiveness in attracting and killing house and garbage flies. UL and CSA listed. Meets USDA and FDA guidelines. One year limited manufacturers warranty.
PRICE
$149.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 3-1/4 in |
| Height | 11 in |
| Weight | 9 lbs |
| Cord Length | 71" |
| Coverage | 500 Sq. Ft. |
Product Details
| Type | Flying Insects |
| Color | White |
| Amperage | 0.75 A |
| Hertz | 60 Hz |
| For Use With | BF205, GB490, FA5000 |
| Style | Bug Zapper |
| Wattage | 30 W |
| Voltage | 120 V |
| Material | Plastic/Metal |
| Package Quantity | 1 System |
| Manufacturers Part Number | FC4900 |
| Brand | Flowtron |