PestWest Titan 300 Fly Electrocutor - White
Write a Review
|
Questions & Answers (0)
Product Description
360 degree coverage for optimum performance with the Titan double sided ceiling suspended electrocutor. 3 year waranty. Electrocutor. T8 Lead free, shatter resistant Quantum lamps. High performance, commercial grade insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.2 x 15W Quantum Lamps provide 360° coverage for optimum performanceThe lamps feature an FDA compliant FEP shatter resistant coating which provides protection from contamination in glass-free zonesPowder coated white steel allows this durable unit years of low maintenance serviceIdeal for providing fly control in non-food prep areas of kitchens, shops, warehouse etc
PRICE
$335.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 5-1/2 in |
| Height | 13 in |
| Weight | 16 lbs |
Product Details
| Mount | Wall-mounted / Ceiling-suspended |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 120-000050 |
| Brand | PestWest |
| Replaces | 130-000160, 130-000171 |