Hose attachment for use with Nilfisk GM80. Includes plastic wand for greater cleaning capabilities. Dimensions: 6-1/2'L x 1-1/4" Dia.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
Nilfisk Complete Hose With Plastic Wand For Use With GM80, 1-1/4" Dia. x 6-1/2'L
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 |
| Width | 1-1/4 in |
Product Details
| Type | Hose with Plastic Wand |
| Description | Complete Hose With Plastic Wand |
| Color | Black |
| Manufacturers Part Number | 12041500 |
| For Use With | GM80 |
| Brand | Nilfisk |