- Tennant 5680 (SN 000000-029999)
- Tennant 5680 (SN 10000000- )
- Tennant 5700 (SN 000000-029999)
- Tennant 5700 (SN 10000000- )
- Tennant 5700EE (SN 000000-029999)
- Tennant 5700EE (SN 10000000- )
- Tennant 5700XP (SN 000000-029999)
- Tennant 5700XP (SN 10000000- )
Replacement Drain Hose For Nobles/Tennant 222194
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 1 in |
Product Details
| Style | Hose |
| Description | Replacement Drain Hose |
| Color | Black |
| Manufacturers Part Number | GHSD15010 |
| For Use With | Nobles/Tennant 222194 |
| Part Type | Drain Hose |
| Brand | Gofer Parts |