Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nilfisk

Model # :WBB476605

MPN #: 11827420

Nilfisk Replacement Power Cord For Use With GM80, 30'L

Product Description
Replacement 30' power cord for use with Nilfisk GM80. Three prong plug. cUL approved.

***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

PRICE
$115.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePower Cord
DescriptionNilfisk Replacement Power Cord For Use With GM80, 30'L
ColorGray
Manufacturers Part Number11827420
For Use WithNilfisk
BrandNilfisk

Compliance & Certifications

CertificationscUL