MotorScrubber 5' Coiled Battery Cord - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
MotorScrubbers™ are battery-powered brushes made for cleaning floors, walls, painted surfaces or vehicles. Coiled Battery Cord is made for use with MS1020 and MS1022 adapters. Cord measures 5'L.
PRICE
$231.80 Sold in packages of 4 / $57.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3 in |
Product Details
| Material | Rubber |
| Package Quantity | 4 |
| Description | MotorScrubber 5' Coiled Battery Cord |
| Color | Black |
| Manufacturers Part Number | MS3009 |
| For Use With | MotorScrubber |
| Brand | MotorScrubber |