- <
- ClarkeFocus II Compact L17, S20, L20, L20 Cyl, Boost L20
- KentRazor
- Nilfisk/AdvanceSC750, SC800
- Nilfisk/AdvanceSC750, SC800
- Nilfisk/AdvanceSC750, SC800
- Nilfisk/AdvanceAdfinity 17ST, 20ST, X20R
Replacement Vac Motor Gasket For Nilfisk/Advance 9096918000
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$47.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 1/2 |
| Diameter | ID - 1-7/8 , OD - 5-3/4 in |
Product Details
| Style | Squeegee/Gasket |
| Manufacturers Part Number | GGASKT059 |
| For Use With | Nilfisk/Advance 9096918000 |
| Part Type | Vac Motor Gasket |
| Brand | Gofer Parts |