Nilotron Metered Air Fresheners, Apple Pie Scent, 7 oz. Refill, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Nilotron Air Fresheners contain unique fragrances blended to freshen the air for up to 24 hours.The 7 oz. Nilotron refills contain 3,100 metered releases. Use with Nilotron automatic dispenser or by hand.
PRICE
$74.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7 oz |
Product Details
| Style | Refill |
| Type | Air Freshener |
| Scent | Apple Spice |
| Size Type | 7 oz. |
| Package Quantity | 12/Case |
| Description | Metered Air Fresheners |
| Manufacturers Part Number | REM00270 |
| Brand | Nilodor |