Nilozyme Trap & Drain Treatment, Fresh Scent, 55 Gallon Drum
Write a Review
|
Questions & Answers (0)
Product Description
Nilozyme® Trap & Drain Treatment contains multiple strains of bacteria, which allow for faster breakdown of organic matter. This trap and drain treatment will liquefy and consume complex proteins, cellulose, starches and other organic waste found in grease traps, drain lines, septic tanks and lagoons. Nilozyme® is non-pathogenic, non-corrosive and certified salmonella and pseudomonas-free. Made In The USA.
PRICE
$824.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55 gal |
Product Details
| Style | Liquid |
| Type | Biological |
| Scent | Fresh |
| Size Type | 55 Gallon Drum |
| Package Quantity | 1 Drum |
| Description | Trap & Drain Treatment |
| Manufacturers Part Number | 55ZNM |
| Dilution Ratio | Varies |
| Brand | Nilodor |