Stearns Flowtron Enzyme Drain Treatment - 1 oz Packs, 72 Packs/Case - 2508626
Write a Review
|
Questions & Answers (0)
Product Description
An effective powder enzyme treatment for maintaining or unclogging drains and grease traps. Non-toxic, non-caustic, and non-acid. Dissolves every form of concealed waste matter, and allows nature to purify the entire drain system. One pack per drain.
PRICE
$58.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 oz |
Product Details
| Style | Powder |
| Type | Biological |
| Unit Yield | 1 Drain |
| Scent | Unscented |
| Size Type | 1 oz. Packs |
| Package Quantity | 72 Packs |
| Description | Drain Cleaner |
| Package Yield | 72 Drain Treatments |
| Color | White |
| Manufacturers Part Number | 2508626 |
| Brand | Stearns Packaging Corporation |