Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB3798884

MPN #: NB50-WOCN1

Metro® Nimbl Wound Care Treatment Cart, 29-13/16"L x 21-3/4"W x 69-3/8"H, Light Beige/Taupe/Red

Product Description
Metro® Nimbl NB50-WOCN1 Workstation on Wheels Cart is a mobile healthcare workstation designed to support efficient clinical workflows by keeping supplies, equipment, and documentation tools organized and readily accessible at the point of care. The cart features a spacious ergonomic work surface that provides room for charting, supply preparation, and routine tasks, while integrated storage helps keep essential items organized and within easy reach. Durable polymer construction supports frequent cleaning and disinfection, making the cart well suited for demanding healthcare environments. Medical-grade total-lock casters provide smooth mobility and secure positioning when stationary, allowing caregivers to move easily between patient care areas. Ideal for hospitals, clinics, ambulatory care centers, and other healthcare settings where a flexible, mobile workspace can improve efficiency, organization, and patient care delivery.

Includes:
  • (1) 50" Nimbl cart base with 12D drawer module
  • (2) 3" drawers and (1) 6" drawer with red pulls and keylock
  • (1) accessory rail
  • (1) lockable sharps container with glove box holder
  • (4) utility bins; (1) side bin
  • (1) 2-hook IV pole
  • (4) 5" total-lock casters with polyurethane tread and polymer horn


PRICE
$3,119.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-13/16 in
Width21-3/4 in
Height69-3/8 in
Weight176 lbs
Wheel Diameter5 in
Drawer Dimensions14-15/16" x 17"

Product Details

Assembly RequiredNo
Lock TypeKey lock
TypeMedical Cart
Drawer Configuration(2) 3", (1) 6"
ColorLight Beige/Taupe/Red
SeriesNimbl
Number of Drawers3
Wheel Type(4) Total-Lock Swivel Casters
StyleTreatment Cart
Made in the USANo
MaterialPolymer/Cold Rolled Steel/Aluminum
Manufacturers Part NumberNB50-WOCN1
Top MaterialPolymer
BrandMetro

Warranty

Warranty1 yr