- Creates a central reference location for your Safety Data Sheets
- Stores, organizes and protects
- Constructed of heavy-duty polypropylene
- Surrounding backboard and binder pocket make it more visible to employees
- Includes Binder & 10 Manuals
NMC RTK4BI, Right To Know Information Center, Binder & 10 Manuals - Bilingual
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$255.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 30 in |
| Size | 30" x 24" |
| Thickness | 1/10 mil |
| Ring Size | 1-1/2 in |
Product Details
| Sign Shape | Rectangle |
| Type | Right to Know Information Center |
| Color | Multi-colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Includes | Binder & 10 Manuals |
| Language(s) | English |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | RTK4BI |
| Brand | Accuform |