- Creates a central reference location for your Safety Data Sheets
- Stores, organizes and protects
- Constructed of heavy-duty polypropylene
- Surrounding backboard and binder pocket make it more visible to employees
- Includes 2 Baskets, 2 Chains & 2 Binders
NMC RTK83, Right To Know Information/Hazcom Center, 2 Racks, 20" x 28", Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$265.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 20 in |
| Size | 20" x 28" |
| Thickness | 3 mil |
| Ring Size | 3 in |
Product Details
| Sign Shape | Rectangle |
| Type | Right to Know Information Center |
| Color | Yellow |
| Mounting Location | None |
| Includes | 2 Baskets, 2 Racks, 2 Binders & 2 Chains |
| Language(s) | English |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | RTK83 |
| Brand | Accuform |