Features:
- Lightweight for simple maneuvering
- Upright design for holding cylinders
- Compact design to limit jostling
- Smooth finish to minimize abrasion
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 16-1/2 in |
| Height | 32 in |
| Weight | 36 lbs |
| Cylinder Size | 13-1/2" x 13-1/2" |
Product Details
| Assembly Required | No |
| Type | Rack |
| Color | Yellow |
| Style | Stationary |
| Capacity | 1 Cylinder |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CYL-FMSR-1 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |