Clearance
x

Take 15% off your entire order!

Offer applied at checkout

NMC TM534K Traffic Sign, Left Turn Yield On Green, 24" x 18", White

NMC TM534K Traffic Sign, Left Turn Yield On Green, 24" x 18", White

Item #: WBB2134824

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$96.67 up to 15% OFF

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NMC TM34J Traffic Sign, Stop Sign 18", 18" X 18", White

NMC TM34J Traffic Sign, Stop Sign 18", 18" X 18", White

NMC TM016H Traffic Sign, No Parking Any Time With Double Arrow, 18" X 12", White

NMC TM016H Traffic Sign, No Parking Any Time With Double Arrow, 18" X 12", White

Global Industrial™ Aluminum Sign - Stop - .080" Thick, White/Red, 652645

Global Industrial™ Aluminum Sign - Stop - .080" Thick, White/Red, 652645

NMC TM34R Traffic Sign, Stop Sign, 18" X 18", White/Red

NMC TM34R Traffic Sign, Stop Sign, 18" X 18", White/Red

Global Industrial™ Aluminum Sign - Parking Sign - Handicap Symbol, .063" Thick, 649151

Global Industrial™ Aluminum Sign - Parking Sign - Handicap Symbol, .063" Thick, 649151

Aluminum Sign - No Parking Unauthorized Vehicles - .08" Thick, TM12J

Aluminum Sign - No Parking Unauthorized Vehicles - .08" Thick, TM12J

Global Industrial™ Aluminum Sign - Visitor Parking Only - .063" Thick, 932136

Global Industrial™ Aluminum Sign - Visitor Parking Only - .063" Thick, 932136

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Guard Dog® Low Profile, 1 CH - Orange Lid/Black Base

Guard Dog® Low Profile, 1 CH - Orange Lid/Black Base

NMC TM534K Traffic Sign, Left Turn Yield On Green, 24" x 18", White

Global Industrial's selection of parking signs will help you meet requirements for road projects, maintain parking control and traffic flow, while promoting safety by clearly identifying particular traffic hazards. These products can be used in many applications including business advertising, pedestrian control, school crossings, and promote other safe driving reminders.

Weights & Dimensions

  • Width 18 in
  • Height 24 in
  • Thickness .08 in
  • Size 24" x 18"
  • Weight 3 lbs

Product Details

  • Sign Legend Left Turn Yield On Green
  • Mounting Location 2 Center Post Holes
  • Description Traffic Sign
  • Brand National Marker Company
  • Material HIP Reflective Aluminum
  • Legend Heading Arrow
  • Manufacturers Part Number TM534K
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NMC TM534K Traffic Sign, Left Turn Yield On Green, 24" x 18", White

NMC TM534K Traffic Sign, Left Turn Yield On Green, 24" x 18", White

Item #: WBB2134824

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant