Allegro 0353 Canister Lens Wipes, 100/Canister
|
Questions & Answers (0)
Product Description
Easy to use canister design allows for quick access to wipes. 100 pre-moistened 5" x 8" wipes. Canister dimensions: 3"w x 8" tall
PRICE
$14.25
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 9 in |
| Height | 9 in |
| Weight | 2 lbs |
Product Details
| Type | Lens Cleaning Wipes |
| Includes | Lens Cleaning Wipes |
| Material | Non-Woven Cloth |
| Package Quantity | 100/Canister |
| Description | Canister Lens Wipes |
| Manufacturers Part Number | 0353 |
| Brand | Allegro Industries |