Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crocodile Cloth

Model # :WBB3234944

MPN #: 6925-060

Crocodile Cloth® PaintSCRUB Extra Strength Cleaning Wipes, 15" x 10", Unscented, 60 Wipes/Pack

Product Description
When tough messes call for serious cleaning power, reach for Crocodile Cloth® PaintSCRUB. Each oversized cloth features a heavy-duty scrubbing texture and our most powerful cleaning formula yet to cut through paint, adhesives, and grime that ordinary wipes can't handle.

Features:
  • Extra-Strength Cleaning Power: Tougher than ordinary wipes - Crocodile Cloth® PaintSCRUB wipes tackle paint, adhesives, tar, and epoxy with a heavy-duty scrubbing texture and advanced cleaning formula
  • Built For The Toughest Jobs: Perfect for pros and DIYers alike; ideal for cleaning up after painting, remodeling, and workshop projects on-site or at home
  • Cleans Safe & Secure: Safely removes grime from concrete, tile, sealed floors, brick, tools, and hands
  • Oversized & Durable Cloths: Extra-large 15" x 10" wipes cover more surface area and hold up to the messiest cleanup tasks without falling apart
  • Cleans Up What Others Can't: Removes water-based paint, oil-based paint, adhesives, silicone, uncured epoxy or resin, tar, urethane, spray foam, paint stripping residue and overspray, stubborn grime on work tools, tile, sealed floors, concrete, brick, hands, light deglosser - perfect for final cleanup or quick fixes on uncured messes


PRICE
$19.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width15 in
Size15 x 10 in
Sheet Size10"L x 15"W

Product Details

TypeExtra Strength Cleaning Wipes
ColorWhite
StylePack
ScentUnscented
Size Type60 Wipes/Pack
Helps RemoveWater-Based Paint, Oil-Based Paint, Adhesives, Silicone, Uncured Epoxy or Resin
DescriptionExtra Strength Paint Cleaning Wipes
Package Quantity60 Wipes/Pack
Manufacturers Part Number6925-060
Number of Plys1
BrandCrocodile Cloth

Compliance & Certifications

EPA RegisteredNo