World Centric® No Tree Wide Paper Bowl, 32 oz. Cap., 5-7/8" Dia. x 3-1/8"H, Natural, 300/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made from alternative fibers like sugarcane bagasse and bamboo, which are rapidly renewable. No trees are used to make NoTree bowls. Bio-lining made from plants to create a moisture barrier. Great for hot or cold foods like soup, salad, oatmeal or ice cream. Great choice for grab and go, takeout or leftovers. Freezer safe.
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Width | 5-7/8 in |
| Height | 3-1/8 in |
| Size | 32 oz. |
| Dimensions | 5-7/8" Dia. x 3-1/8"H in |
Product Details
| Type | Bowl |
| Color | Tan |
| Capacity | 32 oz |
| Made in the USA | No |
| Material | Sugarcane |
| Number of Compartments | 1 |
| Package Quantity | 300 |
| Manufacturers Part Number | BO-NT-32W |
| Microwavable | No |
| Shape | Round |
| Brand | World Centric |