Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Solo

Model # :WBB3180903

MPN #: H4325-J8000

SOLO® Flexstyle Container, 32 oz. Cap, 4-1/2" Dia. x 7"H, Symphony Design, 25/Pk, 20 Packs/Case

Product Description
Whether you're dishing up hot or cold meals, these durable paper food containers help you put your best food forward. Package heart soup, pasta, frozen yogurt and more with confidence. The wide mouth and squat profile make it easy to fill and enjoy. Worry less about unexpected messy situations, like leaks and excessive condensation this container has a moisture-resistant lining. Ensure freshness and cleanliness when paired with a compatible lid (sold separately). From food delivery to ice cream shop takeout, these containers have you covered.

Features:
  • Can be stored in the freezer to preserve freshness
  • Extra rigid paper with reinforced side seam, rim and plug-style bottom
  • Heavy-duty double-sided polycoating


PRICE
$165.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width4-1/2 in
Height7 in
Size32 oz.
Dimensions4-1/2" Dia. x 7"H in

Product Details

TypePaper Container
ColorWhite
Capacity32 oz
Made in the USAYes
MaterialPaper
Number of Compartments1
Package Quantity500
Manufacturers Part NumberH4325-J8000
MicrowavableNo
ShapeRound
BrandSolo