Features:
- Steam autoclavable at 121°C (250°F)
- Dimensions: 12.8 x 10.5 x 7.2cm H (5.1 x 4.1 x 2.8")
Weights & Dimensions
| Length | 5-1/16 in |
| Width | 4-1/4 in |
| Height | 2-13/16 in |
Product Details
| Rows | 5 x 6 |
| Capacity | 13-16mm Tubes |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | No-Wire Test Tube Half Rack |
| Color | White |
| Manufacturers Part Number | F18748-0016 |
| Places | 30 |
| Brand | Bel-Art |