- Offset rod mounts to the 20.8cm (8³⁄₁₆") diameter base, leaving area for larger vessels
- Useful temperature range +135°C (275°F) to -135°C (-211°F)
- Autoclave at 121°C (250°F)
- Ships unassembled
Bel-Art Economy Support Stand, 8 3/16" dia. Base, 18 x ⁵⁄₁₆" Support Rod
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy and stable support stand has a rust-proof, polycarbonate plastic base with a 46cmH x 7.9mm dia. (18 x ⁵⁄₁₆") stainless steel support rod secured to the base with two hex nuts.
PRICE
$63.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F18302-0000 |
| Package Quantity | 1 |
| Brand | Bel-Art |