Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Professional Plastics

Model # :WBB3058529

MPN #: SNOMEX410.010X36.000X36.000

Professional Plastics Nomex 410 Sheet, 0.010"Thick X 36.000"W X 36.000"L

Product Description
Nomex® Aramid Paper Sheets & Tubes - DuPont Nomex is a high-temperature resistant insulation product with an excellent balance of physical and electrical properties. Nomex is made entirely from synthetic aramid polymer in two forms: short fibers (floc) and microscopic fibrous binder particles (fibrids). Nomex has been widely adopted as electrical insulation for liquid and dry transformers, motors, and generators. Nomex Type 410 is a calendered insulation paper which offers high inherent dielectric strength, mechanical toughness, flexibility and resilience. Type 410 is the original form of Nomex paper, and is widely used in a majority of electrical equipment applications. Available in 11 thicknesses (2 to 30 mils, or .05 to .76 mm), Type 410 is used in almost every known electrical sheet insulation application. Nomex 410, will maintain 300 V/mil (12 kV/mm) dielectric strength for several hours ar 400°C (750°F). Nomex Type 411 (uncalendered) is available in thicknesses from 0.13mm to 0.58mm. Often used as soft cushioning material or when conformability and impregnability are of importance. Other Types: Nomex® Type 414, Type 418, Nomex® Pressboard, T992, T993 and T994

PRICE
$90.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Thickness0.01 in
Size0.01"Thick X 36"W X 36"L

Product Details

TypeSheet
DescriptionNomex 410 Sheet
Manufacturers Part NumberSNOMEX410.010X36.000X36.000
BrandProfessional Plastics