First Aid Only Trauma Pad, 5" x 9", 1/Box
Write a Review
|
Questions & Answers (0)
Product Description
5" x 9" Trauma Pad with 1 per box. The sterile trauma dressing helps to stop bleeding associated with deep lacerations, abrasions, cuts and fractures. The trauma pad is an absorbent dressing with a moisture resistant barrier component. Individual single use packets are easy and convenient to use, preventing cross contamination.
PRICE
$1.53
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5" x 9" |
Product Details
| Closure | No |
| Type | Trauma Pad |
| Material | Absorbent Cellulose |
| Package Quantity | 1 |
| Brand | First Aid Only |