x

Take 15% off your entire order!

Offer applied at checkout

Non-Chilled Garnish Trays, 3 1/2"h x 12 1/8"w x 5 3/4"d

Non-Chilled Garnish Trays, 3 1/2"h x 12 1/8"w x 5 3/4"d

Item #: WBB378714

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Non-Chilled Garnish Trays

Non–Chilled Garnish Trays have an attractive stainless steel construction for years of use. Stainless hinged lids will not rust and protect garnishes from spills and contaminants. Split–lid design allows you access to the garnishes you need while keeping others covered.

  • Transparent plex lids allow for easy viewing of garnishes.
  • Pint and quart inserts are easy to clean and are interchangeable.

  • BRAND San Jamar
  • TYPE (4) pts w/ plex lid
  • MANUFACTURERS PART NUMBER B4124L
  • CAPACITY 4 Pints
  • WIDTH INCHES 12
  • DEPTH INCHES 5-3/4
  • HEIGHT INCHES 3-1/2
  • CONSTRUCTION Stainless Steel
  • COMPARTMENT SIZE Pint
  • NUMBER OF COMPARTMENTS 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Non-Chilled Garnish Trays, 3 1/2"h x 12 1/8"w x 5 3/4"d

Non-Chilled Garnish Trays, 3 1/2"h x 12 1/8"w x 5 3/4"d

Item #: WBB378714

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant