- Transparent plex lids allow for easy viewing of garnishes.
- Pint and quart inserts are easy to clean and are interchangeable.
Non-Chilled Garnish Trays, 3 1/2"h x 18"w x 5 3/4"d, 6 pts
Write a Review
|
Questions & Answers (0)
Product Description
Non–Chilled Garnish Trays have an attractive stainless steel construction for years of use. Stainless hinged lids will not rust and protect garnishes from spills and contaminants. Split–lid design allows you access to the garnishes you need while keeping others covered.
PRICE
$125.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 5-3/4 in |
| Height | 3-1/2 in |
| Compartment Size | Pint in |
Product Details
| Type | (6) pts w/ plex lid |
| Capacity | 6 Pints oz |
| Material | Stainless Steel |
| Number of Compartments | 6 |
| Package Quantity | 1 |
| Manufacturers Part Number | B4186L |
| Brand | San Jamar |