Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3145281

MPN #: CPX80

Chicago Pneumatic Non Cycling Refrigerated Dryer, 1 Phase, 115/230V, 83 CFM, 1" NPT

Product Description
Atmospheric air contains water in vapor form in different volumes according to the ambient conditions. Under compression, this water is drawn in along with the air. After compression, the air and water are then discharged to the distribution system, with some of the water content normally being removed by a compressed air aftercooler and then discharged.

However, a large proportion of the water vapor content remains in the compressed air, moving in the pipe distribution system as the air is consumed.

Compressed air may undergo further cooling in the piping, as a result of ambient temperature and/or due to expansion, resulting in liquid water lying in the pipe distribution system, receivers and pneumatic equipment.

As time passes, the condensate can cause serious damage to pipes and applications, resulting in production downtime and higher maintenance costs. During processes, where compressed air comes into contact with the final product, it can even damage the product itself.

Water Contamination Risks:
  • Corrosion in the network: Increasing pressure drop due to deterioration of the air network with increasing pipe scale and rust. Damage to joints will cause air leaks, significantly increasing the cost of plant production
  • Malfunction of the pneumatic equipment: Excess water will lead to malfunctioning of equipment and instrumentation, a reduction of component life and an increase in production losses and manufacturing costs
  • Product contamination: The efficiency of the production process can reduce product spoilage caused by product contamination; fitting moisture separators improves air quality. During painting, condensate causes imperfections on the finished product creating future corrosion areas. In pharmaceutical and electronic applications, condensate product contamination can be harmful and/or extremely expensive


PRICE
$3,049.00

1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width20 in
Height18 in
Connection Size1 in
NPT outlet1 in

Product Details

TypeNon Cycling Refrigerated Air Dryer
CFM83 CFM
ColorMulti-colored
SeriesCPX
Hertz60 Hz
RefrigerantR-404A
Max PSI232 psi
Start TypeElectric
Voltage230 V
Phase1
Manufacturers Part NumberCPX80
Fuel TypeElectric
Noise Output57 dBA
BrandChicago Pneumatic

Warranty

Warranty1 yr