N'Joy® Non-Dairy Coffee Creamer, Original, 12 oz Canister
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy the taste of rich, smooth cream in your coffee without having to store milk in the office. This convenient and economical creamer dissolves easily into your coffee to add flavor. Easy-to-store, with no need for refrigeration. Easy open/easy close pour spout.
PRICE
$4.08
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Premeasured | No |
| Type | Coffee Creamer |
| Capacity | 12 oz |
| Made in the USA | Yes |
| Flavor | Original |
| Package Type | Canister |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | NJO 90780 |
| Brand | N'Joy |