Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3178268

MPN #: Z1333-C

Zurn® Non-Freeze Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" Connection

Product Description
Exposed Ecolotrol, anti-siphon, automatic draining wall hydrant for moderate climate and interior wall installation.

Features:
  • Recommended for commercial applications such as office buildings, apartment complexes, malls and shopping centers, schools, churches, and industrial buildings
  • Self-draining, non-freeze, anti-siphon wall hydrant with hose connection, and integral vacuum breaker
  • Comes standard with integral vacuum breaker, and stainless steel faceplate
  • Standard inlet connection combination 3/4" female solder x 3/4" male pipe thread


PRICE
$129.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Connection Size3/4 in
Face Height4-7/8 in
Face Width3-1/8 in

Product Details

Anti SiphonYes
TypeExposed
Automatic DrainYes
MaterialBronze
Face MaterialStainless Steel
Connection StyleMale I.P.S or Female Solder
Manufacturers Part NumberZ1333-C
Outlet TypeThreaded/Solder
Installation TypeWall
BrandZurn