Zurn Z1305-3/4X14 Flush Wall Hydrant W/Bronze Casing, 3/4" x 14"
Write a Review
|
Questions & Answers (0)
Product Description
Zurn Z1305-3/4X14 Flush Wall Hydrant W/Bronze Casing, 3/4 x 14
Encased, non-freeze, flush wall hydrant with bronze casing, all bronze interior parts, nonturning operating rod with free floating compression closure valve, replaceable bronzeseat and seat washer, and 3/4 female IP inlet.Nickel bronze box and hinged cover with operating key lock and WATER cast on cover. Operating Key Included.
Encased, non-freeze, flush wall hydrant with bronze casing, all bronze interior parts, nonturning operating rod with free floating compression closure valve, replaceable bronzeseat and seat washer, and 3/4 female IP inlet.Nickel bronze box and hinged cover with operating key lock and WATER cast on cover. Operating Key Included.
PRICE
$2,299.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13 lbs |
| Connection Size | 3/4 in |
| Face Height | 6-3/8 in |
| Face Width | 6-3/8 in |
| Wall Thickness | 14 in |
Product Details
| Anti Siphon | No |
| Type | Encased |
| Automatic Drain | Yes |
| Integral Finish | Bronze |
| Material | Nickel Bronze |
| Face Material | Nickel Bronze |
| Connection Style | Female I.P.S |
| Manufacturers Part Number | Z1305-3/4X14 |
| Outlet Type | Threaded |
| Installation Type | Wall |
| Frost & Freeze Resistant | Yes |
| Brand | Zurn |