Spira Non-Locking Latch SPA-M002NLL - For Spira Wall Mount Mailboxes
Write a Review
|
Questions & Answers (0)
Product Description
This is an easy replacement for the locking latch used on the Spira Wallbox. The non-locking latch allows you to access your mail without using a key for those not concerned with mail security.
PRICE
$20.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 1-1/2 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Color | Silver |
| Series | SPIRA |
| Accessory Type | Latch |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SPA-M002NLL |
| Brand | Spira |
Warranty
| Warranty | 1 yr |