Winfield Series Vista Wall Mount Locking Mailbox WF-1515 Green/Black Acrylic With Grey Metal Lid
Write a Review
|
Questions & Answers (0)
Product Description
The QualArc Winfield Vista wall mount locking top loading mailbox has a modern contemporary design. Mailbox is made of galvanized steel with a tough powder coat finish and features a gray body, red door and black top. Incoming mail slot is covered by a steel lid, slot opening is: 8-5/8" x 1-1/8". Lock and set of keys included.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 5-1/2 in |
| Height | 15-1/2 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Top Access |
| Color | Multi-colored |
| Series | Winfield |
| Style | Wall Mount |
| Mounting Location | Surface Wall Mounted |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WF-1515 |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |