Allux Series Mailbox Allux 800 Wall Mount Mail/Parcel Box in Grey
Write a Review
|
Questions & Answers (0)
Product Description
Allux 800 Wall Mount Mail/Parcel Box. Do you need more room? Our parcel mailboxes can easily hold up to two weeks of mail. Made of strong, galvanized steel it has a letter/parcel flap with soft closing mechanism: elegant and silent. Mailbox is fitted with a Ruko Lock. Parcel opening: 4-1/2" x 11-7/8" x 13"
PRICE
$615.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 11 in |
| Height | 37-1/2 in |
| Weight | 45 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Front Access |
| Color | Gray |
| Series | Allux 800 |
| Style | Parcel Box |
| Mounting Location | Surface Wall Mounted |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | ALX-800-GY |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |