Global™ Non-Marking Glides for Popcorn Stacking Chairs, Pack of 2
|
Questions & Answers (0)
Product Description
Global™ Non-Marking Glide for Popcorn Stacking Chairs, Pack of 2
Non-Marking Glides for Global Popcorn Chairs. 20"D x .625"W x .5"H
Non-Marking Glides for Global Popcorn Chairs. 20"D x .625"W x .5"H
PRICE
$14.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Depth | 20 in |
| Height | 1/2 in |
| Weight Capacity | 300 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Clear |
| Accessory Type | Chair Glides |
| Style | Glides |
| Material | Plastic |
| Description | Non-Marking Glides for Popcorn Stacking Chairs |
| Package Quantity | 2 |
| Manufacturers Part Number | 6716 |
| Brand | Global Furniture Group |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Level 3 Certified, Greenguard Certified, Meets/exceeds ANSI/BIFMA standards |