R.W. Rogers Non-Nesting Flatbed with Plain Handle & 4 Poly Wheels, 48" x 27", 2200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The R.W. Rogers 4-wheel flatbed cart features a durable, steel-reinforced injection-molded plastic deck and a powder-coated steel frame designed to withstand heavy use indoors or outdoors. With anti-skid surface and rugged wheels, it supports large loads-up to around 2,200 lbs-making it ideal for transporting bulky items in warehouses, shops, or job sites.
PRICE
$445.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 27 in |
| Weight Capacity | 2200 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 27 in |
| Deck Length | 48 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Standard Platform Truck |
| Deck Material | Plastic |
| Color | Gray |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Surface Type | Anti-Slip |
| Material | Steel/Plastic |
| Manufacturers Part Number | FB-NN2448PW4(KT) |
| Brand | R.W. Rogers |