Vestil Plastic Fold Flat Cart, 26-3/4" x 16-1/4", 300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This unique fold-flat plastic cart folds completely flat for storage - telescopic handle folds down and casters fold up. Handle is adjustable to three different heights and features a cushion grip for comfort. Deck includes non-slip rubber grips and hand holes for easy carrying. Cart rolls on poly casters and is constructed from plastic, steel and aluminum components.
PRICE
$199.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-3/4 in |
| Width | 16-1/4 in |
| Height | 36-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 15 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 16-1/4 in |
| Deck Length | 26-3/4 in |
| Deck Height | 7-1/4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Folding Platform Truck |
| Deck Material | Plastic |
| Color | Black |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Telescopic Handle |
| Surface Type | Anti-Slip |
| Material | Plastic |
| Manufacturers Part Number | FF-FPT-1627 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |