- Features:
- Double face forged steel sledge hammer head for maximum strength
- 8-pound head - the most popular choice in head weight
- Perfect for destruction work, breaking dry wall or masonry walls
- 36-inch fiberglass handle
True Temper 20184900 ToughStrike 8 Lb. Head Sledge Hammer W/ 36" Fiberglass Handle
Write a Review
|
Questions & Answers (0)
Product Description
The TOUGHSTRIKE 8 lb. Sledge Hammer is proudly USA Made with US/Global components. It features a 36" fiberglass handle for increased handle strength, a 8 lb. double face forged steel sledge head for maximum durability, overstrike protection to prevent handle breakage, and a epoxy connection for trusted head retention. Most users prefer this hammer for heavy demolition work and driving spikes/wedges. The TOUGHSTRIKE 8 lb. Sledge Hammer is backed by a 15 warranty.
PRICE
$42.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 8 in |
| Height | 1.25 in |
| Head Weight | 8 lbs |
| Handle Length | 36" |
Product Details
| Handle Material | Fiberglass |
| Handle Color Family | Blue |
| Manufacturers Part Number | 20184900 |
| Brand | True Temper |
Warranty
| Warranty | 15 yr |